Beli Thermometer Sika di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Deskripsi:Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.atribut:
- Dimensional Stability (%): ± ~5
- Thermal Conductivity (W/mk): ~0.0405
- Shear Strength (N/mm²): -0.04
- Tack Free Time (minute): -10
- Tensile Strength (N/mm²): -0.01
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- AND Waterproof Type Central ThermometerDeskripsi:Digital Thermometer Ipx7atribut:
- Dimension (WxDxH) (mm): 40x17x187
- Measurement Temperature Range (°C): -40 to 260
- Minimum Temperature Display (°C): 0.1
- Power Supply: 1 x coin-type lithium battery (CR2032)
- Probe Length (mm): φ2.8×120
- Probe Tip (mm): φ2.2
- Protection Rating: IPX7 compliant
- OMRON Healthcare Digital ThermometerDeskripsi:Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurementatribut:
- Selectable: °C / °F
- Alla France Liquid Thermometeratribut:
- Length (mm): 305
- Custom Digital Sound Level MeterDeskripsi:Noise management at factories and construction sites, and other general noise checks
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- RUCIKA Sambungan Pipa PVC Faucet Tee Drat Dalam Kuningan AWatribut:
- Application For: Clean and Pressure Water
- Custom Digital Sound Level Meteratribut:
- Measurement Range (dB): 30 to 130
- Resolution (dB): 0.1
- Frequency Range (Hz): 31.5 to 8000
- Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
- monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- Case Shape: Vertical collarless
- Thickness (mm): 29.3
- Accuracy: +/- 2.5% FS
- The outer diameter ( phi mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Measurement Fluid: Pneumatic, hydraulic, other
- Measurement Range (MPa): 0-1.0
- The connecting portion screw: R1 / 4
- YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.atribut:
- Shape of Casing: Type A
- Size: 60
- Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
- Dimensions (cm): 9x7x35
Daftar Harga Thermometer Sika Terbaru October 2026
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah) | Rp189.900 |
| TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan) | Rp439.900 |
| AND Waterproof Type Central Thermometer | Rp509.900 |
| TESTO Thermometer | Rp2.399.900 |
| OMRON Healthcare Digital Thermometer | Rp50.900 |
| Alla France Liquid Thermometer | Rp1.099.900 |
| Custom Digital Sound Level Meter | Rp1.799.900 |
| TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp59.900 |
| NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan) | Rp1.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/j0P101516684-11.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Urethane/Sika%20Sikaboom%20AP%20High%20Yield%20Expanding%20Foam%20(Busa%20Pengisi%20Celah)/4oP103209168-1.jpg)
/7jP101503271-3.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Termometer%20Elektronik/OMRON%20Healthcare%20Digital%20Thermometer/6xP103788249-1.jpg)


/b1P101000397-4.jpg)
/ntP102845857-2.jpg)
/7fP103177267-1.jpg)
/puP102029930-2.jpg)

/apP105017385-8.jpg)
/P102636903-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Faucet%20Tee%20Drat%20Dalam%20Kuningan%20AW/77P104821259-1.jpg)

/d1P103193469-2.jpg)
/mwP103176824-2.jpg)
/agP105017376-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)